Overview
Mfr description
KIT-SPT-WIDE WOOD HANDLED WIDE SPATULA S
- 1", 1-1/2" 2" and 3" All are 4" long
Specifications
- Product TypeIndustrial Adhesive Application Equipment & Parts
- Manufacturer Upc Number10039922870252
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data