Motion
111-CB
10 oz. E-Z Thrust® Skeleton Hex Rod w/Caulk Buddy™ Finishing Tool
MI ITEM #13554705
MFR #111-CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 oz. E-Z Thrust® Skeleton Hex Rod w/Caulk Buddy™ Finishing Tool
MI ITEM #13554705
MFR #111-CB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111-CB 10 OZ. E-Z THRUST SKELETON HEX RO
  • EZ Thrust, Ladder Hook, Cutter, Poker, Caulk Buddy, Hex Drive Rod

Specifications

  • Cartridge Size
    10 oz. cartridge
  • Color
    Blue
  • For Use With
    latex, silicone, construction adhesive
  • Package Quantity
    12
  • Frame Type
    Skeleton
  • Package Height
    9 in
  • Package Width
    8.5 in
  • Manufacturer Upc Number
    10039922540209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought