Motion
70108
Wheel Brush - 2.0000 in Diam, 5/8 in Width, 15000 rpm
Mi Item #13555038
MFR #70108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 2.0000 in Diam, 5/8 in Width, 15000 rpm
Mi Item #13555038
MFR #70108

Mfr description
70108 2" STEM-MOUNTED WIRE WHEEL .014 CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    2.0000 in
  • Diameter
    2.0000 in
  • Face Width
    5/8 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1/2 in

Details

  • Bristle Material
    Steel
  • Brush Type
    Wheel
  • Max Rpm
    15000 rpm
  • Mount Type
    Stem
  • Product Type
    Wheel Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)