Motion
70200
Wheel Brush - 4.0000 in Diam, 20000 rpm
MI ITEM #13555040
MFR #70200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 20000 rpm
MI ITEM #13555040
MFR #70200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70200 4" TWISTED KNOT WIRE WHEEL .020 ST

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Knot
  • Trim Length
    3/4 in
  • Diameter
    4.0000 in
  • Max Rpm
    20000 rpm
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    4.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Thread Size
    5/8 in-11
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text