Motion
70312
Wheel Brush - 6.0000 in Diam, 1/4 in Width, 9000 rpm
MI ITEM #13555046
MFR #70312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 6.0000 in Diam, 1/4 in Width, 9000 rpm
MI ITEM #13555046
MFR #70312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70312 6" STRINGER BEAD WIRE WHEEL .020 S

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Stringer Bead Twist Knot
  • Trim Length
    1-1/8 in
  • Diameter
    6.0000 in
  • Face Width
    1/4 in
  • Max Rpm
    9000 rpm
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    6.0000 in
  • Brush Type
    Wheel
  • Arbor Hole Thread Size
    5/8 in-11
  • Grade
    Coarse
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought