1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
70410
Wheel Brush - 5/8 in Width, 25000 rpm
MI ITEM #
13555052
MFR #
70410
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Abrasive Brushes
TANIS BRUSH 70410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
70410
Wheel Brush - 5/8 in Width, 25000 rpm
MI ITEM #
13555052
MFR #
70410
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
70410 3" STEM-MOUNTED TWISTED KNOT WIRE
Specifications
Trim Length
3/4 in
Face Width
5/8 in
Shank Diameter
0.2500 in
Max Rpm
25000 rpm
Brush Diameter
3.0000 in
Product Type
Wheel Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data