Motion
70707
Cup Brushe - Steel Material, 2.7500 in Diam., Stem Mount
MI ITEM #13555064
MFR #70707
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brushe - Steel Material, 2.7500 in Diam., Stem Mount
MI ITEM #13555064
MFR #70707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70707 2-3/4" STEM-MOUNTED WIRE CUP BRUSH

Specifications

  • Bristle Material
    Steel
  • Trim Length
    3/4 in
  • Diameter
  • Mount Type
    Stem
  • Shank Diameter
  • Max Rpm
    13000 rpm
  • Brush Diameter
    2-3/4 in
  • Brush Type
    Cup
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought