Motion
71324
End Brushe - Steel Bristle, Twisted Knot Type, 1.1250 in Brush Dia, 20000 rpm Max
Mi Item #13555067
MFR #71324
Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brushe - Steel Bristle, Twisted Knot Type, 1.1250 in Brush Dia, 20000 rpm Max
Mi Item #13555067
MFR #71324

Availability:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.83/each

Specifications

Dimensions

  • Brush Diameter
    1-1/8 in
  • Diameter
    1.1250 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Twisted Knot
  • Brush Type
    End
  • Max Rpm
    20000 rpm
  • Product Type
    End Brushes
Help us improve this product

Overview

Mfr description
71324 1-1/8" TWISTED KNOT END BRUSH .014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought