Motion
35512
Wheel Brush - 1.5000 in Diam, 1/4 in Width, 10000 rpm
MI ITEM #13555079
MFR #35512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 1.5000 in Diam, 1/4 in Width, 10000 rpm
MI ITEM #13555079
MFR #35512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35512 1-1/2" SMALL DIAMETER WHEEL .028/1

Specifications

  • Bristle Material
    Ceramic-Coated Nylon
  • Grit Number
    120
  • Trim Length
    1/2 in
  • Diameter
    1.5000 in
  • Face Width
    1/4 in
  • Max Rpm
    10000 rpm
  • Arbor Size
    1/4 in
  • Brush Diameter
    1-1/2 in
  • Brush Type
    Wheel
  • Arbor Hole Size
    1/4 in
  • Filament Wire Diameter
    0.0280 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text