Motion
11380
End Brushe - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #13555100
MFR #11380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brushe - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
MI ITEM #13555100
MFR #11380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11380 1" WIRE END BRUSH, .0104 STAINLESS

Specifications

  • Diameter
    1.0000 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Trim Length
    1.0000 in
  • Shank Diameter
    0.2500 in
  • Overall Length
    2-3/4 in
  • Max Rpm
    20000 rpm
  • Brush Type
    End
  • Grade
    Light to Medium Duty
  • Filament Wire Diameter
    0.0104 in
  • Brush Diameter
    1.0000 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text