Motion
1442-14M-65

MEGADYNE
1442-14M-65

14M, 14 mm Pitch, 1442 mm Pitch Length, 65 mm Width, 103 Teeth, Chloroprene Material
Mi Item #13555145
MFR #1442-14M-65
Price$621.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1442-14M-65

14M, 14 mm Pitch, 1442 mm Pitch Length, 65 mm Width, 103 Teeth, Chloroprene Material
Mi Item #13555145
MFR #1442-14M-65

Mfr description
1442-14M-65 HTB TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$621.21/each

Specifications

Dimensions

  • Overall Length
    1442 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    1442 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)