Motion
2100-14M-56

MEGADYNE
2100-14M-56

14M, 14 mm Pitch, 2100 mm Pitch Length, 56 mm Width, 150 Teeth, Chloroprene Material
Mi Item #13555190
MFR #2100-14M-56
Price$815.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2100-14M-56

14M, 14 mm Pitch, 2100 mm Pitch Length, 56 mm Width, 150 Teeth, Chloroprene Material
Mi Item #13555190
MFR #2100-14M-56

Mfr description
2100-14M-56 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.41/each

Specifications

Dimensions

  • Overall Length
    2100 mm
  • Overall Width  
    56 mm
  • Pitch
    14 mm
  • Pitch Length
    2100 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)