Motion
213-RPP3M-10

MEGADYNE
213-RPP3M-10

RPP, 3 mm Pitch, 213 mm Pitch Length, 10 mm Width, 71 Teeth, HNBR Rubber Material
Mi Item #13555193
MFR #213-RPP3M-10
Price$13.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
213-RPP3M-10

RPP, 3 mm Pitch, 213 mm Pitch Length, 10 mm Width, 71 Teeth, HNBR Rubber Material
Mi Item #13555193
MFR #213-RPP3M-10

Mfr description
213-RPP3M-10 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.27/each

Specifications

Dimensions

  • Overall Length
    213 mm
  • Overall Width  
    10 mm
  • Pitch
    3 mm
  • Pitch Length
    213 mm

Details

  • Belt Type
    RPP
  • Material
    HNBR Rubber
  • Number Of Teeth  
    71
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)