1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2198-14M-85
14M, 14 mm Pitch, 2198 mm Pitch Length, 85 mm Width, 157 Teeth, Chloroprene Material
MI ITEM #
13555194
MFR #
2198-14M-85
Your Price
$941.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2198-14M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2198-14M-85
14M, 14 mm Pitch, 2198 mm Pitch Length, 85 mm Width, 157 Teeth, Chloroprene Material
MI ITEM #
13555194
MFR #
2198-14M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$941.52
/each
(List
$1,176.90
)
Qty
Add to Cart
Overview
Mfr description
2198-14M-85 HTD TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
2198 mm
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
157
Pitch Length
2198 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought