Motion
2660-14M-40

MEGADYNE
2660-14M-40

14M, 14 mm Pitch, 2660 mm Pitch Length, 40 mm Width, 190 Teeth, Chloroprene Material
Mi Item #13555212
MFR #2660-14M-40
Price$744.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2660-14M-40

14M, 14 mm Pitch, 2660 mm Pitch Length, 40 mm Width, 190 Teeth, Chloroprene Material
Mi Item #13555212
MFR #2660-14M-40

Mfr description
2660-14M-40 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.81/each

Specifications

Dimensions

  • Overall Length
    2660 mm
  • Overall Width  
    40 mm
  • Pitch
    14 mm
  • Pitch Length
    2660 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)