Motion
2800PLT8M34

MEGADYNE
2800PLT8M34

RPP, 8 mm Pitch, 2800 mm Pitch Length, 34 mm Width, 350 Teeth, Chloroprene Material
Mi Item #13555219
MFR #2800PLT8M34
Price$517.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2800PLT8M34

RPP, 8 mm Pitch, 2800 mm Pitch Length, 34 mm Width, 350 Teeth, Chloroprene Material
Mi Item #13555219
MFR #2800PLT8M34

Mfr description
2800PLT8M34 RPC 8MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.83/each

Specifications

Dimensions

  • Overall Length
    2800 mm
  • Overall Width  
    34 mm
  • Pitch
    8 mm
  • Pitch Length
    2800 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)