Motion
330-3M-16

MEGADYNE
330-3M-16

RPP, 3 mm Pitch, 330 mm Pitch Length, 16 mm Width, 110 Teeth, Chloroprene Material
Mi Item #13555228
MFR #330-3M-16
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
330-3M-16

RPP, 3 mm Pitch, 330 mm Pitch Length, 16 mm Width, 110 Teeth, Chloroprene Material
Mi Item #13555228
MFR #330-3M-16

Mfr description
330-3M-16 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Overall Length
    330 mm
  • Overall Width  
    16 mm
  • Pitch
    3 mm
  • Pitch Length
    330 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)