Motion
460XL015

MEGADYNE
460XL015

XL, 0.2000 in Pitch, 46.0000 in Pitch Length, 0.1500 in Width, 230 Teeth, Chloroprene Material
MI ITEM #13555255
MFR #460XL015
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
460XL015

XL, 0.2000 in Pitch, 46.0000 in Pitch Length, 0.1500 in Width, 230 Teeth, Chloroprene Material
MI ITEM #13555255
MFR #460XL015

Mfr description
460XL015 TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Overall Length
    46.0000 in
  • Overall Width  
    0.1500 in
  • Pitch
    0.2000 in
  • Pitch Length
    46.0000 in

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)