Motion
830-5M-32

MEGADYNE
830-5M-32

RPP, 5 mm Pitch, 830 mm Pitch Length, 32 mm Width, 166 Teeth, Chloroprene Material
Mi Item #13555306
MFR #830-5M-32
Price$137.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
830-5M-32

RPP, 5 mm Pitch, 830 mm Pitch Length, 32 mm Width, 166 Teeth, Chloroprene Material
Mi Item #13555306
MFR #830-5M-32

Mfr description
830-5M-32 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.69/each

Specifications

Dimensions

  • Overall Length
    830 mm
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    830 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)