1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1778-14M-120
14M, 14 mm Pitch, 1778 mm Pitch Length, 120 mm Width, 127 Teeth, Chloroprene Material
MI ITEM #
13555353
MFR #
1778-14M-120
Your Price
$1,146.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1778-14M-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1778-14M-120
14M, 14 mm Pitch, 1778 mm Pitch Length, 120 mm Width, 127 Teeth, Chloroprene Material
MI ITEM #
13555353
MFR #
1778-14M-120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,146.63
/each
(List
$1,433.29
)
Qty
Add to Cart
Overview
Mfr description
1778-14M-120 HTB TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1778 mm
Overall Width
120 mm
Material
Chloroprene
Number Of Teeth
127
Pitch Length
1778 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data