1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2250-RPP5
Synchronous & Timing Belts - RPP, 5 mm Pitch, 2250 mm Pitch Length, 450 Teeth, Chloroprene Material
Mi Item #
13555361
MFR #
2250-RPP5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2250-RPP5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2250-RPP5
Synchronous & Timing Belts - RPP, 5 mm Pitch, 2250 mm Pitch Length, 450 Teeth, Chloroprene Material
Mi Item #
13555361
MFR #
2250-RPP5
Mfr description
2250-RPP5 RPP TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2250 mm
Pitch
5 mm
Pitch Length
2250 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
450
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items