Motion
2800-14M-38

MEGADYNE
2800-14M-38

14M, 14 mm Pitch, 2800 mm Pitch Length, 38 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #13555364
MFR #2800-14M-38
List Price$707.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2800-14M-38

14M, 14 mm Pitch, 2800 mm Pitch Length, 38 mm Width, 200 Teeth, Chloroprene Material
MI ITEM #13555364
MFR #2800-14M-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$707.59/each for your price

Overview

Mfr description
2800-14M-38 HTB TIMING BELT

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Material
    Chloroprene
  • Number Of Teeth
  • Pitch Length
    2800 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text