Motion
312-3M-10

MEGADYNE
312-3M-10

RPP, 3 mm Pitch, 312 mm Pitch Length, 10 mm Width, 104 Teeth, Chloroprene Material
Mi Item #13555368
MFR #312-3M-10
Price$14.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
312-3M-10

RPP, 3 mm Pitch, 312 mm Pitch Length, 10 mm Width, 104 Teeth, Chloroprene Material
Mi Item #13555368
MFR #312-3M-10

Mfr description
312-3M-10 RPP TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/each

Specifications

Dimensions

  • Overall Length
    312 mm
  • Overall Width  
    10 mm
  • Pitch
    3 mm
  • Pitch Length
    312 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)