1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
850H162
H, 0.5000 in Pitch, 2159 mm Pitch Length, 1.6200 in Width, 170 Teeth, Chloroprene Material
MI ITEM #
13555396
MFR #
850H162
Price
$193.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 850H162
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
850H162
H, 0.5000 in Pitch, 2159 mm Pitch Length, 1.6200 in Width, 170 Teeth, Chloroprene Material
MI ITEM #
13555396
MFR #
850H162
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$193.77
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
2159 mm
Overall
Width
1.6200 in
Pitch
0.5000 in
Pitch Length
2159 mm
Details
Belt Type
H
Material
Chloroprene
Number Of
Teeth
170
Overview
Mfr description
850H162 TIMING BELT - H PITCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought