1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
190XL037-UK
XL, 0.2000 in Pitch, 19.0000 in Pitch Length, 0.3700 in Width, 95 Teeth, Chloroprene Material
MI ITEM #
13555408
MFR #
190XL037-UK
List Price
$22.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 190XL037-UK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
190XL037-UK
XL, 0.2000 in Pitch, 19.0000 in Pitch Length, 0.3700 in Width, 95 Teeth, Chloroprene Material
MI ITEM #
13555408
MFR #
190XL037-UK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$22.27
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
190XL037-UK TIMING BELT - MEGAPOWER
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Length
19.0000 in
Overall Width
0.3700 in
Material
Chloroprene
Number Of Teeth
95
Pitch Length
19.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data