Motion
540H1850

MEGADYNE
540H1850

H, 0.5000 in Pitch, 54.0000 in Pitch Length, 18.5000 in Width, 108 Teeth, Chloroprene Material
Mi Item #13555426
MFR #540H1850
Price$1,714.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
540H1850

H, 0.5000 in Pitch, 54.0000 in Pitch Length, 18.5000 in Width, 108 Teeth, Chloroprene Material
Mi Item #13555426
MFR #540H1850

Mfr description
540H1850 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.38/each

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Overall Width  
    18.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    54.0000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)