Motion
134G4461

DANFOSS VLT
134G4461

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 7.5 hp Normal Duty, IP 21 Rating
MI ITEM #13555480
MFR #134G4461
Your Price$3,234.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134G4461

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 7.5 hp Normal Duty, IP 21 Rating
MI ITEM #13555480
MFR #134G4461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,234.71/each(List $3,881.66)

Overview

Mfr description
FC-103P5K5T4E21H2XGX7XXSXXXXAXB0CXXXXDX

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    7-1/2 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP21
  • Enclosure Rating
    IP 21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text