Motion
00 50 05 T BKA

KNIPEX
00 50 05 T BKA

Tool Tethering Lanyard with Captive Eye Carabiner
MI ITEM #13556026
MFR #00 50 05 T BKA
Your Price$67.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 50 05 T BKA

Tool Tethering Lanyard with Captive Eye Carabiner
MI ITEM #13556026
MFR #00 50 05 T BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.33/each(List $84.16)

Overview

Mfr description
"00 50 05 T BKA TOOL TETHERING LANYARD"
  • 38" tethering lanyard with captive eye and self-locking gate carabiner to connect to harness prevents tools from falling down when working at heights.
  • Not a PPE device - will not support human weight.
  • ANSI/ISEA 121-2018 compliant.
  • The lanyard is made of gathered fabric tape that expands to approx. 5' when under strain.
  • Inspect for wear before every use.
  • For use with KNIPEX tether tools with mounting point integrated into the handle.
  • Always check instructions for correct use and attachment.

Specifications

  • Harmonization Code
    7616.99.5190
  • Manufacturer Upc Number
    843221027360
  • Weight
    0.08
  • Color
    Red/Blue
  • Description
    Tool Tethering Lanyard with Captive Eye Carabiner
  • Features & Benefits
    • 38" tethering lanyard with captive eye and self-locking gate carabiner to connect to harness prevents tools from falling down when working at heights. •Not a PPE device - will not support human weight. •ANSI/ISEA 121-2018 compliant. •The lanyard is made of gathered fabric tape that expands to approx. 5' when under strain. •Inspect for wear before every use. •For use with KNIPEX tether tools with mounting point integrated into the handle. •Always check instructions for correct use and attachment.
  • Height
    1/2 in.
  • Length
    38 in.
  • UPC_NO
    843221027360
  • Width
    1 4/5 in.
  • Handle Color
    Red/Blue
  • Insulated Handle
    No
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    38 in.
  • Accessory Type
    Lanyard with fixated carabiner
  • Single Part Width
    38 in.
  • Storage Dimension Height
    1 in. in
  • Storage Dimension Length
    9.63 in. in
  • Storage Dimension Width
    3.38 in.
  • Tool Weight
    0.08 lbs.
  • Tool Width
    1 4/5 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought