Motion
00 50 06 T BKA

KNIPEX
00 50 06 T BKA

Tool Tethering Adaptor Straps with Captive Eye Car
Mi Item #13556027
MFR #00 50 06 T BKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 50 06 T BKA

Tool Tethering Adaptor Straps with Captive Eye Car
Mi Item #13556027
MFR #00 50 06 T BKA

Mfr description
"00 50 06 T BKA TOOL TETHERING ADAPTOR"
  • Two 13" adapter straps with captive eye and self-locking gate carabiners to secure tool to the wrist, belt or climbing equipment.
  • Not a PPE device - will not support human weight.
  • ANSI/ISEA 121-2018 compliant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in.
  • Length
    13 in.
  • Overall Depth
    1/2 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    13 in.
  • Single Part Width
    13 in.
  • Storage Dimension Height
    1 in. in
  • Storage Dimension Length
    7.31 in. in
  • Storage Dimension Width
    3.38 in.
  • Tool Width
    1 4/5 in.
  • Width
    1 4/5 in.

Details

  • Accessory Type
    Adapter straps with fixated carabiner
  • Color
    Red/Blue
  • Description
    Tool Tethering Adaptor Straps with Captive Eye Carabiner
  • Features & Benefits
    • Two 13" adapter straps with captive eye and self-locking gate carabiners to secure tool to the wrist, belt or climbing equipment. •Not a PPE device - will not support human weight. •ANSI/ISEA 121-2018 compliant. •Inspect for wear before every use. •For use with KNIPEX tether tools with mounting point integrated into the handle. •Always check instructions for correct use and attachment.
  • Handle Color
    Red/Blue
  • Harmonization Code
    7616.99.5190
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221027377
  • Number Of Pieces
    1
  • UPC_NO
    843221027377
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)