Motion
90 22 10 BKA

KNIPEX
90 22 10 BKA

2 3/4" BiX Pipe Cutter
MI ITEM #13556028
MFR #90 22 10 BKA
List Price$69.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 22 10 BKA

2 3/4" BiX Pipe Cutter
MI ITEM #13556028
MFR #90 22 10 BKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.92/each for your price

Overview

Mfr description
90 22 10 BKA BIX PIPE CUTTER
  • Cuts high temperature drain pipes, sealing sleeves, unreinforced plastic and electrical plastic conduit.
  • For diameters from 3/4" to 2" and wall thicknesses up to 3/32".
  • Cuts pipes cleanly without shavings.
  • Blade unit can be turned 180 degrees.
  • Includes two spare blades integrated in the tool.
  • Reinforced plastic housing with a die-cast zinc blade holder.

Specifications

  • Weight
    0.14
  • Material
    Plastic
  • Warranty
    Limited Lifetime
  • Manufacturer Upc Number
    843221018573
  • UPC_NO
    843221018573
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    BiX Pipe Cutter
  • Handle Color
    Red/Blue
  • Insulated
    No
  • Insulated Handle
    No
  • Length
    2 3/4 in.
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought