Overview
Mfr description
90 22 10 E01 BIX PIPE CUTTER SPARE
- Spare blades for 90 22 10 BKA BiX Pipe Cutter.
- Includes 8 blades in a plastic case.
- Blades made of special surgical stainless steel.
- Made in Solingen, Germany.
- Blade can easily be replaced by unthreading screw that holds the blade in place.
Specifications
- WarrantyLimited Lifetime
- Manufacturer Upc Number843221028121
- UPC_NO843221028121
- ColorSilver
- Country of OriginGermany
- DescriptionBiX Pipe Cutter Spare Blades
- For Use With90 22 10 BKA
- Handle ColorSilver
- InsulatedNo
- Insulated HandleNo
- Number Of Pieces8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data