Motion
92 00 02

KNIPEX
92 00 02

7 1/2" 5 Pc Premium Stainless Steel Set in a Tool Roll
Mi Item #13556031
MFR #92 00 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 00 02

7 1/2" 5 Pc Premium Stainless Steel Set in a Tool Roll
Mi Item #13556031
MFR #92 00 02

Mfr description
92 00 02 5 PC PREMIUM STAINLESS STEEL
  • Premium stainless steel.
  • Contains 5 premium stainless steel tweezers in a tool roll.
  • 7 compartment tool roll made of hard-wearing polyester fabric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 1/2 in.
  • Overall Length
    7 1/2 in.
  • Single Part Height
    1 1/2 in. in
  • Single Part Length
    7 1/2 in.
  • Single Part Width
    7 1/2 in.
  • Tool Weight
    0.394 lbs.
  • Tool Width
    3 1/4 in.

Details

  • Body Material
    Premium Stainless Steel
  • Description
    5 Pc Premium Stainless Steel Set in a Tool Roll
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Premium Stainless Steel
  • Number Of Pieces
    6
  • Tool Material
    Premium Steel
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)