Motion
92 00 03

KNIPEX
92 00 03

7 1/2" 5 Pc Stainless Steel Tweezers Set in Tool Roll-SMD
MI ITEM #13556032
MFR #92 00 03
Price$348.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 00 03

7 1/2" 5 Pc Stainless Steel Tweezers Set in Tool Roll-SMD
MI ITEM #13556032
MFR #92 00 03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$348.15/each

Specifications

Dimensions

  • Overall Depth
    1 1/2 in.
  • Overall Length
    7 1/2 in.
  • Single Part Height
    1 1/2 in. in
  • Single Part Length
    7 1/2 in.
  • Single Part Width
    7 1/2 in.
  • Tool Weight
    0.396 lbs.
  • Tool Width
    3 1/4 in.

Details

  • Body Material
    Stainless Steel
  • Description
    5 Pc Stainless Steel Tweezers Set in Tool Roll-SMD
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
  • Number Of Pieces
    6
  • Tool Material
    Steel
  • Warranty
    Limited Lifetime

Overview

Mfr description
92 00 03 5 PC STAINLESS STEEL TWEEZERS
  • Premium stainless steel.
  • Contains 5 stainless steel SMD tweezers in a tool roll.
  • 7 compartment tool roll made of hard-wearing polyester fabric.
  • Smooth gripping surfaces.
  • Contains one of each of the following tweezers: 92 01 01, 92 01 02, 92 01 03, 92 01 04 and 92 02 54.
  • For assembly work, laboratory processes, clean room environments, circuit board repairs and reworking in the electronics industry.
  • Excellent resistance to most chemicals, salts and acids.
  • 80% anti-magnetic.
  • SMD (surface mounted device) tweezers position electronic components to be soldered directly onto the circuit board.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought