Motion
92 00 04

KNIPEX
92 00 04

7 1/2" 5 Pc Stainless Steel Tweezer Set in a Tool Roll-1000V Insulated
MI ITEM #13556033
MFR #92 00 04
Your Price$246.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 00 04

7 1/2" 5 Pc Stainless Steel Tweezer Set in a Tool Roll-1000V Insulated
MI ITEM #13556033
MFR #92 00 04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.82/each(List $308.53)

Overview

Mfr description
92 00 04 5 PC STAINLESS STEEL TWEEZER
  • Stainless steel.
  • Contains 5 stainless steel 1000V tweezers in a tool roll.
  • 5 compartment tool roll made of hard-wearing polyester fabric.
  • Smooth and serrated gripping surfaces.
  • Contains one of each of the following tweezers: 92 47 01, 92 27 61, 92 27 62, 92 37 64 and 92 67 63.
  • For a wide range of applications in the electronics industry.
  • Very good corrosion resistance to many corrosive materials.
  • 80% anti-magnetic.
  • VDE insulated handles for voltages up to 1000V.

Specifications

  • Material
    Stainless Steel
  • Overall Length
    7 1/2 in.
  • Body Material
    Stainless Steel
  • Description
    5 Pc Stainless Steel Tweezer Set in a Tool Roll-1000V Insulated
  • Insulated
    Yes
  • Insulated Handle
    Yes
  • Jaw Surface Style
    Smooth tip and serrated jaws
  • Number Of Pieces
    6
  • Overall Depth
    1 1/2 in.
  • Single Part Height
    1 1/2 in. in
  • Single Part Length
    7 1/2 in.
  • Single Part Width
    7 1/2 in.
  • Tool Material
    Steel
  • Tool Weight
    0.605 lbs.
  • Tool Width
    3 1/4 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought