Motion
92 01 01

KNIPEX
92 01 01

4 1/2" Premium Stainless Steel Positioning Tweezers-45°Angled-SMD
MI ITEM #13556035
MFR #92 01 01
Price$72.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 01 01

4 1/2" Premium Stainless Steel Positioning Tweezers-45°Angled-SMD
MI ITEM #13556035
MFR #92 01 01

Mfr description
92 01 01 PREMIUM STAINLESS STEEL
  • Premium stainless steel.
  • 45 degree angled tips.
  • Positioning tips.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.65/each

Specifications

Dimensions

  • Overall Depth
    7/16 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 1/2 in.
  • Single Part Width
    4 1/2 in.
  • Tip Thickness
    0.33 mm
  • Tip Width
    1.60 mm
  • Tool Weight
    0.033 lbs.
  • Tool Width
    3/8 in.

Details

  • Angled Or Straight
    Angled
  • Body Material
    Premium Stainless Steel
  • Color
    Silver
  • Description
    Premium Stainless Steel Positioning Tweezers-45°Angled-SMD
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    45 °
  • Jaw Surface Style
    Smooth
  • Material
    Premium Stainless Steel
  • Number Of Pieces
    1
  • Tip Angle
    45 °
  • Tool Material
    Premium Steel
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)