Motion
92 01 03

KNIPEX
92 01 03

4 3/4" Premium Stainless Steel Positioning Tweezers-SMD
Mi Item #13556037
MFR #92 01 03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 01 03

4 3/4" Premium Stainless Steel Positioning Tweezers-SMD
Mi Item #13556037
MFR #92 01 03

Mfr description
92 01 03 PREMIUM STAINLESS STEEL
  • Premium stainless steel.
  • Straight tips.
  • Positioning tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    7/16 in.
  • Overall Length
    4 3/4 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 3/4 in.
  • Single Part Width
    4 3/4 in.
  • Tip Thickness
    0.30 mm
  • Tip Width
    1.50 mm
  • Tool Weight
    0.033 lbs.
  • Tool Width
    3/8 in.

Details

  • Body Material
    Premium Stainless Steel
  • Color
    Silver
  • Description
    Premium Stainless Steel Positioning Tweezers-SMD
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Premium Stainless Steel
  • Number Of Pieces
    1
  • Tool Material
    Premium Steel
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)