Motion
92 01 07

KNIPEX
92 01 07

5 3/4" Stainless Steel Positioning Tweezers-90° Angled
MI ITEM #13556041
MFR #92 01 07
List Price$56.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 01 07

5 3/4" Stainless Steel Positioning Tweezers-90° Angled
MI ITEM #13556041
MFR #92 01 07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.11/each for your price

Overview

Mfr description
92 01 07 STAINLESS STEEL POSITIONING
  • Stainless steel.
  • 90 degree tips.
  • Positioning tips.
  • Smooth gripping surface.
  • Serrated handles.
  • Tip design makes it easy to hold, insert, and pull elongated components.
  • For through-hole technology (THT) and pin-in-hole technology (PIH).
  • 80% anti-magnetic.

Specifications

  • Material
    Stainless Steel
  • Overall Length
    5 3/4 in.
  • Angled Or Straight
    Angled
  • Body Material
    Stainless Steel
  • Color
    Silver
  • Description
    Stainless Steel Positioning Tweezers-90° Angled
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    90 °
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    11/16 in.
  • Single Part Height
    11/16 in. in
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Tip Angle
    90 °
  • Tip Thickness
    3.50 mm
  • Tip Width
    5.80 mm
  • Tool Material
    Steel
  • Tool Weight
    0.055 lbs.
  • Tool Width
    7/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought