Motion
92 09 04 ESD

KNIPEX
92 09 04 ESD

4 1/2" Plastic Gripping Tweezers-Blunt Tips-ESD
MI ITEM #13556045
MFR #92 09 04 ESD
List Price$14.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 09 04 ESD

4 1/2" Plastic Gripping Tweezers-Blunt Tips-ESD
MI ITEM #13556045
MFR #92 09 04 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.72/each for your price

Overview

Mfr description
92 09 04 ESD PLASTIC GRIPPING
  • Carbon reinforced plastic.
  • Straight tips.
  • Blunt tips.
  • Smooth gripping surface.
  • Smooth handles.
  • ESD plastic tweezers offer maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components.
  • Good chemical resistance to most oils, lubricants, fuels and nonpolar solvents.
  • 100% anti-magnetic.
  • The plastic and carbon fiber tips are flexible, fatigue-resistant, vibration-dampening and water-repellent.
  • Blunt tips offer a firm grip but won't damage surrounding components.

Specifications

  • Material
    Plastic
  • Overall Length
    4 1/2 in.
  • Esd Safe
    ESD Safe
  • Body Material
    Plastic
  • Color
    Black
  • Description
    Plastic Gripping Tweezers-Blunt Tips-ESD
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 1/2 in.
  • Single Part Width
    4 1/2 in.
  • Tip Thickness
    0.12 mm
  • Tip Width
    3.30 mm
  • Tool Material
    Plastic
  • Tool Weight
    0.0099 lbs.
  • Tool Width
    7/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought