Motion
92 09 05 ESD

KNIPEX
92 09 05 ESD

4 1/2" Plastic Gripping Tweezers-Blunt Tips-ESD
Mi Item #13556046
MFR #92 09 05 ESD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 09 05 ESD

4 1/2" Plastic Gripping Tweezers-Blunt Tips-ESD
Mi Item #13556046
MFR #92 09 05 ESD

Mfr description
92 09 05 ESD PLASTIC GRIPPING
  • Carbon reinforced plastic.
  • Straight tips.
  • Blunt tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    9/16 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 1/2 in.
  • Single Part Width
    4 1/2 in.
  • Tip Thickness
    0.12 mm
  • Tip Width
    7.70 mm
  • Tool Weight
    0.0099 lbs.
  • Tool Width
    7/16 in.

Details

  • Body Material
    Plastic
  • Color
    Black
  • Description
    Plastic Gripping Tweezers-Blunt Tips-ESD
  • Esd Safe
    ESD Safe
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Plastic
  • Number Of Pieces
    1
  • Tool Material
    Plastic
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)