Motion
92 11 01

KNIPEX
92 11 01

4 1/2" Stainless Steel Cutting Tweezers
Mi Item #13556047
MFR #92 11 01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 11 01

4 1/2" Stainless Steel Cutting Tweezers
Mi Item #13556047
MFR #92 11 01

Mfr description
92 11 01 STAINLESS STEEL CUTTING
  • Stainless steel.
  • Angled cutting edges.
  • Cutting edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    9/16 in.
  • Overall Length
    4 1/2 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    4 1/2 in.
  • Single Part Width
    4 1/2 in.
  • Tip Width
    10 mm
  • Tool Weight
    0.0572 lbs.
  • Tool Width
    7/16 in.

Details

  • Angled Or Straight
    Angled
  • Body Material
    Stainless Steel
  • Color
    Silver
  • Description
    Stainless Steel Cutting Tweezers
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    135 °
  • Jaw Surface Style
    Cutting Edge
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Tip Angle
    135 °
  • Tool Material
    Steel
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)