Motion
92 11 01 ESD

KNIPEX
92 11 01 ESD

4 1/2" Stainless Steel Cutting Tweezers-ESD
MI ITEM #13556048
MFR #92 11 01 ESD
List Price$182.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 11 01 ESD

4 1/2" Stainless Steel Cutting Tweezers-ESD
MI ITEM #13556048
MFR #92 11 01 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.96/each for your price

Overview

Mfr description
92 11 01 ESD STAINLESS STEEL CUTTING
  • Stainless steel.
  • Angled cutting edges.
  • Cutting edges.
  • Mainly used for cutting soft copper, gold or silver wires, as well as magnetic wires.
  • Magnetic.
  • Tapered designed for easy access into tight spaces.
  • For use in the electronics and precision engineering industries.
  • ESD tested, black epoxy resin coated surface.

Specifications

  • Material
    Stainless Steel
  • Overall Length
    4 1/2 in.
  • Esd Safe
    ESD Safe
  • Angled Or Straight
    Angled
  • Body Material
    Stainless Steel
  • Color
    Black
  • Description
    Stainless Steel Cutting Tweezers-ESD
  • Handle Color
    Black
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    135 °
  • Jaw Surface Style
    Cutting Edge
  • Number Of Pieces
    1
  • Overall Depth
    11/16 in.
  • Single Part Height
    11/16 in. in
  • Single Part Length
    4 1/2 in.
  • Single Part Width
    4 1/2 in.
  • Tip Angle
    135 °
  • Tip Width
    10 mm
  • Tool Material
    Steel
  • Tool Weight
    0.0594 lbs.
  • Tool Width
    7/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text