Motion
92 21 02

KNIPEX
92 21 02

4 3/4" Premium Stainless Steel Gripping Tweezers-Needle-Point Tips
MI ITEM #13556055
MFR #92 21 02
Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 21 02

4 3/4" Premium Stainless Steel Gripping Tweezers-Needle-Point Tips
MI ITEM #13556055
MFR #92 21 02

Mfr description
92 21 02 PREMIUM STAINLESS STEEL
  • Premium stainless steel.
  • Straight tips.
  • Needle-point tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.15/each

Specifications

Dimensions

  • Overall Depth
    7/16 in.
  • Overall Length
    4 3/4 in.
  • Single Part Height
    7/16 in. in
  • Single Part Length
    4 3/4 in.
  • Single Part Width
    4 3/4 in.
  • Tip Thickness
    0.12 mm
  • Tip Width
    0.18 mm
  • Tool Weight
    0.0264 lbs.
  • Tool Width
    3/8 in.

Details

  • Body Material
    Premium Stainless Steel
  • Color
    Silver
  • Description
    Premium Stainless Steel Gripping Tweezers-Needle-Point Tips
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Premium Stainless Steel
  • Number Of Pieces
    1
  • Tool Material
    Premium Steel
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)