Motion
92 21 02 ESD

KNIPEX
92 21 02 ESD

5" Stainless Steel Gripping Tweezers-Pointed Tips-ESD
Mi Item #13556056
MFR #92 21 02 ESD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 21 02 ESD

5" Stainless Steel Gripping Tweezers-Pointed Tips-ESD
Mi Item #13556056
MFR #92 21 02 ESD

Mfr description
92 21 02 ESD STAINLESS STEEL GRIPPING
  • Stainless steel.
  • Straight tips.
  • Pointed tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1/2 in.
  • Overall Length
    5 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    5 in.
  • Single Part Width
    5 in.
  • Tip Thickness
    0.30 mm
  • Tip Width
    0.50 mm
  • Tool Weight
    0.0396 lbs.
  • Tool Width
    1/2 in.

Details

  • Body Material
    Stainless Steel
  • Color
    Blue/Gray
  • Description
    Stainless Steel Gripping Tweezers-Pointed Tips-ESD
  • Esd Safe
    ESD Safe
  • Handle Color
    Blue/Gray
  • Handle Material
    ESD coating
  • Handle Type
    ESD coating
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Tool Material
    Steel
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)