Motion
92 21 04

KNIPEX
92 21 04

3 1/2" Premium Stainless Steel Gripping Tweezers-Needle-Point Tips
MI ITEM #13556059
MFR #92 21 04
List Price$75.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 21 04

3 1/2" Premium Stainless Steel Gripping Tweezers-Needle-Point Tips
MI ITEM #13556059
MFR #92 21 04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.37/each for your price

Overview

Mfr description
92 21 04 PREMIUM STAINLESS STEEL
  • Premium stainless steel.
  • Straight tips.
  • Needle-point tips.
  • Smooth gripping surface.
  • Smooth handles.
  • For use in the electronics industry, watchmaking and jewellery.
  • Excellent resistance to most chemicals, salts and acids.
  • 80% anti-magnetic.
  • Mini tweezers at only 3 1/2" in length.
  • Needle-point tips offer extra-fine gripping on very small components and wire.

Specifications

  • Material
    Premium Stainless Steel
  • Overall Length
    3 1/2 in.
  • Body Material
    Premium Stainless Steel
  • Color
    Silver
  • Description
    Premium Stainless Steel Gripping Tweezers-Needle-Point Tips
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    3/8 in.
  • Single Part Height
    3/8 in. in
  • Single Part Length
    3 1/2 in.
  • Single Part Width
    3 1/2 in.
  • Tip Thickness
    0.09 mm
  • Tip Width
    0.15 mm
  • Tool Material
    Premium Steel
  • Tool Weight
    0.0198 lbs.
  • Tool Width
    5/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought