Motion
92 21 08

KNIPEX
92 21 08

5 1/2" Stainless Steel Gripping Tweezers-Needle Point Tips
MI ITEM #13556063
MFR #92 21 08
Price$42.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 21 08

5 1/2" Stainless Steel Gripping Tweezers-Needle Point Tips
MI ITEM #13556063
MFR #92 21 08

Mfr description
92 21 08 STAINLESS STEEL GRIPPING
  • Stainless steel.
  • Straight tips.
  • Needle-point tips.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.30/each

Specifications

Dimensions

  • Overall Depth
    1/2 in.
  • Overall Length
    5 1/2 in.
  • Single Part Height
    1/2 in. in
  • Single Part Length
    5 1/2 in.
  • Single Part Width
    5 1/2 in.
  • Tip Thickness
    0.20 mm
  • Tip Width
    0.30 mm
  • Tool Weight
    0.033 lbs.
  • Tool Width
    5/16 in.

Details

  • Body Material
    Stainless Steel
  • Color
    Silver
  • Description
    Stainless Steel Gripping Tweezers-Needle Point Tips
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
  • Number Of Pieces
    1
  • Tool Material
    Steel
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)