Motion
92 61 02

KNIPEX
92 61 02

11 3/4" Stainless Steel Gripping Tweezers-Blunt Tips
MI ITEM #13556070
MFR #92 61 02
List Price$97.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 61 02

11 3/4" Stainless Steel Gripping Tweezers-Blunt Tips
MI ITEM #13556070
MFR #92 61 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.64/each for your price

Overview

Mfr description
92 61 02 STAINLESS STEEL GRIPPING
  • Stainless steel.
  • Straight tips.
  • Blunt tips.
  • Serrated gripping surface.
  • Serrated handles.
  • For use in the electronics industry, watchmaking and jewellery.
  • Very good corrosion resistance to many corrosive materials.
  • 80% anti-magnetic.
  • Blunt tips offer a firm grip but won't damage surrounding components.

Specifications

  • Material
    Stainless Steel
  • Overall Length
    11 3/4 in.
  • Body Material
    Stainless Steel
  • Color
    Silver
  • Description
    Stainless Steel Gripping Tweezers-Blunt Tips
  • Handle Color
    Silver
  • Handle Material
    Bare handle
  • Handle Type
    Bare handle
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Number Of Pieces
    1
  • Overall Depth
    7/8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    11 3/4 in.
  • Single Part Width
    11 3/4 in.
  • Tip Thickness
    2.50 mm
  • Tip Width
    4.70 mm
  • Tool Material
    Steel
  • Tool Weight
    0.231 lbs.
  • Tool Width
    9/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought