Motion
92 81 02

KNIPEX
92 81 02

5 1/4" Premium Stainless Steel Gripping Tweezers-Pointed Tips
MI ITEM #13556072
MFR #92 81 02
List Price$83.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 81 02

5 1/4" Premium Stainless Steel Gripping Tweezers-Pointed Tips
MI ITEM #13556072
MFR #92 81 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.68/each for your price

Overview

Mfr description
92 81 02 PREMIUM STAINLESS STEEL
  • Premium stainless steel with plastic and carbon fiber replaceable tips.
  • Straight tips.
  • Pointed tips.
  • Smooth gripping surface.
  • Smooth handles.
  • For use in the electronics industry, watchmaking and jewellery.
  • The tips have good chemical resistance to most oils, lubricants, fuels and nonpolar solvents.
  • 80% anti-magnetic.
  • Tips are ESD.
  • Uses replaceable tip part number 92 89 02.
  • Pointed tips offer precise gripping of fine components.

Specifications

  • Material
    Premium Stainless Steel and Plastic
  • Overall Length
    5 1/4 in.
  • Body Material
    Premium Stainless Steel and Plastic
  • Color
    Silver
  • Description
    Premium Stainless Steel Gripping Tweezers-Pointed Tips
  • Handle Color
    Silver
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    11/16 in.
  • Single Part Height
    11/16 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tip Thickness
    0.40 mm
  • Tip Width
    0.60 mm
  • Tool Material
    Premium Steel
  • Tool Weight
    0.0374 lbs.
  • Tool Width
    3/8 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text