Motion
92 89 01

KNIPEX
92 89 01

Plastic and Carbon Fiber Replaceable Tips for 92 81 01
MI ITEM #13556076
MFR #92 89 01
List Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 89 01

Plastic and Carbon Fiber Replaceable Tips for 92 81 01
MI ITEM #13556076
MFR #92 89 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.48/each for your price

Overview

Mfr description
92 89 01 PLASTIC AND CARBON FIBER
  • Plastic and carbon fiber tips.
  • Straight tips.
  • Blunt tips.
  • Smooth gripping surface.
  • For use with tweezers 92 81 01.
  • For use in the electronics industry, watchmaking and jewellery.
  • The tips have good chemical resistance to most oils, lubricants, fuels and nonpolar solvents.
  • The plastic and carbon fiber tips are flexible, fatigue-resistant, vibration-dampening and water-repellent.
  • Tips are ESD.
  • Blunt tips offer a firm grip but won't damage surrounding components.

Specifications

  • Material
    Plastic and Carbon Fiber
  • Body Material
    Plastic and Carbon Fiber
  • Color
    Black
  • Description
    Plastic and Carbon Fiber Replaceable Tips for 92 81 01
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Number Of Pieces
    1
  • Overall Depth
    1/8 in.
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Tip Thickness
    0.40 mm
  • Tip Width
    2.00 mm
  • Tool Material
    Plastic and Carbon Fiber
  • Tool Weight
    0.0022 lbs.
  • Tool Width
    5/16 in.
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text