Motion
92 89 03

KNIPEX
92 89 03

Plastic and Carbon Fiber Replaceable Tips for 92 81 03
MI ITEM #13556078
MFR #92 89 03
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 89 03

Plastic and Carbon Fiber Replaceable Tips for 92 81 03
MI ITEM #13556078
MFR #92 89 03

Mfr description
92 89 03 PLASTIC AND CARBON FIBER
  • Plastic and carbon fiber tips.
  • 60 degree angled tips.
  • Pointed tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Overall Depth
    1/8 in.
  • Single Part Height
    1/8 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Tip Thickness
    0.40 mm
  • Tip Width
    0.70 mm
  • Tool Weight
    0.0022 lbs.
  • Tool Width
    9/16 in.

Details

  • Angled Or Straight
    Angled
  • Body Material
    Plastic
  • Color
    Black
  • Description
    Plastic and Carbon Fiber Replaceable Tips for 92 81 03
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Bend
    60 °
  • Jaw Surface Style
    Smooth
  • Material
    Plastic
  • Number Of Pieces
    1
  • Tip Angle
    60 °
  • Tool Material
    Plastic
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)