Motion
92 89 04

KNIPEX
92 89 04

Plastic and Carbon Fiber Replaceable Tips for 92 81 04
MI ITEM #13556079
MFR #92 89 04
Price$28.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
92 89 04

Plastic and Carbon Fiber Replaceable Tips for 92 81 04
MI ITEM #13556079
MFR #92 89 04

Mfr description
92 89 04 PLASTIC AND CARBON FIBER
  • Plastic and carbon fiber tips.
  • Straight tips.
  • Blunt tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.48/each

Specifications

Dimensions

  • Overall Depth
    3/16 in.
  • Single Part Height
    3/16 in. in
  • Single Part Length
    1 1/2 in.
  • Single Part Width
    1 1/2 in.
  • Tip Thickness
    1.00 mm
  • Tip Width
    2.00 mm
  • Tool Weight
    0.0022 lbs.
  • Tool Width
    5/16 in.

Details

  • Body Material
    Plastic and Carbon Fiber
  • Color
    Black
  • Description
    Plastic and Carbon Fiber Replaceable Tips for 92 81 04
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Material
    Plastic and Carbon Fiber
  • Number Of Pieces
    1
  • Tool Material
    Plastic and Carbon Fiber
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)